Fuse, 1200A, Class L, Time-Delay, 600VAC, LOW-PEAK

Item #: 83534

Cat #: KRP-C-1200SP

UPC: 051712605120

Sign In or Register to view pricing and more.
Documents & Guides
1200 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC Glass Melamine Tube, Silved Plated End Bells

Overview

1200 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC Glass Melamine Tube, Silved Plated End Bells
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712605120, KRP-C-1200SP

Specifications

Speed: Time Delay, Slow Blow
Class: L
Amps: 1200
Volts AC: 600
Volts DC: 300
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Amps: 1200
Volts DC: 300
Interrupt Rating DC: 100 kA
Class: L
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 300 kA

Customer Reviews

No reviews for this product
(0)