Sheave, Variable Pitch, Cast Iron, 1-1/8" Bore, 6-1/2" Outside Diameter
Item #:
835324
Cat #:
1VP65-1-1/8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sheave, Variable Pitch, Cast Iron, 1-1/8" Inch Bore, 6-1/2 Inch Outside Diameter
Overview
Sheave, Variable Pitch, Cast Iron, 1-1/8" Inch Bore, 6-1/2 Inch Outside Diameter
PowerDrive manufactures Synchronous Drive Products for high technology applications as well as Torque Drives for the power transmission industry. Our products are manufactured in cast iron, steel, aluminum and a variety of plastic materials. We can be proud of carrying one of the largest inventories in the country. We will stock items for you, assuring you of receiving the product when you need it, reducing your inventory costs. If there is an item we do not normally stock, but you need it quite often, call us. We can put the item in stock to accommodate your needs.Whether it be miniature precision pulleys for the computer printer industry, large drives for lumber mills or anywhere in between you can count on us.
Also known as: 1VP65-1-1/8
Specifications
Material: | Cast Iron |
Mounting: | Shaft |
Type: | Sheave, Variable Pitch |
Material: | Cast Iron |
Type: | Sheave, Variable Pitch |
Mounting: | Shaft |
Customer Reviews
No reviews for this product
(0)