PDRV 2VP60-1-3/8 VARIABLE PITCH

Item #: 835322

Cat #: 2VP60-1-3/8

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PDRV 2VP60-1-3/8 VARIABLE PITCH CAST IRON SHEAVE

Overview

PDRV 2VP60-1-3/8 VARIABLE PITCH CAST IRON SHEAVE
Also known as: 2VP60-1-3/8

Specifications

Size: 6 in
Material: Cast Iron
Mounting: Shaft
Family / Style: Masterdrive
Range: 1.375 in
Size: 6 in
Mounting: Shaft
Range: 1.375 in
Material: Cast Iron
Family / Style: Masterdrive

Customer Reviews

No reviews for this product
(0)