PDRV BK77-1 SINGLE GROOVE CHAST

Item #: 835308
Cat #: BK77-1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PDRV BK77-1 SINGLE GROOVE CHAST IRON SHEAVE

Overview

PDRV BK77-1 SINGLE GROOVE CHAST IRON SHEAVE
Also known as: BK77-1

Specifications

Material: Cast Iron
Mounting: Shaft
Family / Style: Masterdrive
Range: 1 in
Size: 7.450 in
Material: Cast Iron
Family / Style: Masterdrive
Size: 7.450 in
Mounting: Shaft
Range: 1 in

Customer Reviews

No reviews for this product
(0)