PDRV AK74-1 GROOVE CAST IRON SHEAVE

Item #: 835295

Cat #: AK74-1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PDRV AK74-1 GROOVE CAST IRON SHEAVE

Overview

PDRV AK74-1 GROOVE CAST IRON SHEAVE
Also known as: AK74-1

Specifications

Material: Cast Iron
Mounting: Shaft
Family / Style: Masterdrive
Range: 1 in
Size: 7.250 in
Material: Cast Iron
Family / Style: Masterdrive
Size: 7.250 in
Mounting: Shaft
Range: 1 in

Customer Reviews

No reviews for this product
(0)