Conduit Body Gasket, Solid Type, Diameter 5", Neoprene
Item #: 83529
Cat #: GK500-SN
UPC: 781381435802
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Gasket, Solid Type, Form 35 and 85, Diameter 5 Inch, Neoprene
Overview
Conduit Body Gasket, Solid Type, Form 35 and 85, Diameter 5 Inch, Neoprene
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381435802, GK500-SN
Specifications
Material: | Neoprene |
Diameter: | 5 in |
Family / Style: | Form 35 |
Material: | Neoprene |
Family / Style: | Form 35 |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)