Coaxial Cable, CMP, 18/1, RG6/U, Plenum Rated, White, 1000' Reel

Item #: 835251

Cat #: 4101103/10

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Coaxial Cable, CMP, 18 AWG/1, Solid Copper, RG6/U, Plenum Rated, White, 1000 Foot Reel

Overview

Coaxial Cable, CMP, 18 AWG/1, Solid Copper, RG6/U, Plenum Rated, White, 1000 Foot Reel
Also known as: 4101103/10

Specifications

Gauge: 18
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Conductors: 1
Type: RG6
Gauge: 18
Material: Copper
Color: White
Type: RG6
Length: 1000 ft
Jacket: Plenum
Conductors: 1

Customer Reviews

No reviews for this product
(0)