Voltage Monitor, 3-Phase

Item #: 835065

Cat #: 355-400

UPC: 079458989816

Sign In or Register to view pricing and more.
Documents & Guides
Voltage Monitor 3-Phase, 380-480V AC MotorSaver® Series Functional Protection: Loss of any Phase, Over Voltage, Under Voltage, Voltage Unbalance, Phase Reversal Includes: 470 VA @ 600V Contact

Overview

Voltage Monitor 3-Phase, 380-480V AC MotorSaver® Series Functional Protection: Loss of any Phase, Over Voltage, Under Voltage, Voltage Unbalance, Phase Reversal Includes: 470 VA @ 600V Contact
“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.
Also known as: 079458989816, 355-400

Specifications

Type: Voltage Monitor
Phase: 3
Mounting: Panel
Volts AC: 480
Type: Voltage Monitor
Mounting: Panel
Phase: 3
Volts AC: 480

Customer Reviews

No reviews for this product
(0)