4" Flexible Steel Conduit, 25' Coil

Item #: 835059

Cat #: 5210

UPC: 751338803510

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch Flexible Steel Conduit, 25 Foot Coil, CSA Rated

Overview

4 Inch Flexible Steel Conduit, 25 Foot Coil, CSA Rated
Also known as: 751338803510, 5210

Specifications

Length: 25 ft
Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Package Type: Coil
Length: 25 ft
Diameter: 4 in
Package Type: Coil
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)