Male Tab, Nylon Insulated, 22 - 18 AWG, Brass/Tin

Item #: 834916

Cat #: 2-520102-2

UPC:

Documents & Guides
Male Tab, Nylon Insulated, 22 - 18 AWG, Material/Finish: Brass/Tin
Sign In or Register to view pricing and more.

No associated products found.

Overview

Male Tab, Nylon Insulated, 22 - 18 AWG, Material/Finish: Brass/Tin
Also known as: 2-520102-2

Specifications

Gender: Male
Material: Brass
Allowable Gauge Range: 22 - 18
Gender: Male
Allowable Gauge Range: 22 - 18
Material: Brass

Customer Reviews

No reviews for this product
(0)