3/4" PVC Flexible Tubing, Black, Non-Shrink,100'

Item #: 834832

Cat #: 4900-3/4IN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3/4" PVC Flexible Tubing, Black, Non-Shrink, 100'

Overview

3/4" PVC Flexible Tubing, Black, Non-Shrink, 100'
105°C rated lead-free, general purpose, premium quality, PVC flexible tubing that is resistant to many chemicals, oils and acids, heat, and abrasion. It operates in a wide temperature range and has high dielectric strength with superior UV and environmental stability.
Also known as: 4900-3/4IN

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Black
Material: PVC
Diameter: 3/4 in
Color: Black
Length: 100 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)