6 Amp, 32VDC, 250VAC, Push-To-Reset, Thermal Breaker, W28-XQ1A-6

Item #: 834796

Cat #: 3-1393250-9

UPC:

Documents & Guides
6 Amp, 1-Pole, Push-To-Reset, Fuseholder Type, Thermal Breaker, 32 Volt Dc, 250 Volt AC, 1 kAIC, W28-XQ1A-6
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Amp, 1-Pole, Push-To-Reset, Fuseholder Type, Thermal Breaker, 32 Volt Dc, 250 Volt AC, 1 kAIC, W28-XQ1A-6
A circuit breaker is an electrical switch that is automatically operated and is designed to protect an electrical circuit from excess current or short-circuiting. A circuit breaker’s main function is to interrupt current flow if a fault is detected. Ranging in size, our circuit breakers offer thermal protection and magnetic-hydraulic trip-free operation and can protect something as small as a household appliance or be a switchgear that protects high voltage circuits for an entire city.
Also known as: 3-1393250-9

Specifications

Amps: 6
Mounting: Panel
Volts DC: 32
Poles: 1
Volts AC: 250
Interrupt Rating AC: 1 kA
Amps: 6
Volts DC: 32
Volts AC: 250
Mounting: Panel
Poles: 1
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)