This product may not be available in all locations.
Solid State Relay, 50 Amp, SPST, 3 - 32VDC Input, 24-280VAC Output
Item #: 834790
Cat #: D93250ACZ2
UPC: 786685219547
Sign In or Register to view pricing and more.
Documents & Guides
Solid State Relay, 50 Amp, SPST-NO, Input: 3-32V DC, Output: 24-280V AC, Switching Type: Zero Cross, Panel Mounting, Internal Snubber, Green LED Indicator Lamp.
Overview
Solid State Relay, 50 Amp, SPST-NO, Input: 3-32V DC, Output: 24-280V AC, Switching Type: Zero Cross, Panel Mounting, Internal Snubber, Green LED Indicator Lamp.
Eaton’s D93 series of solidstate relays is a line of heavyduty industrial relays in the common “hockey puck” package. The removable, finger-safe cover and optional accessories make the D93 safe and easy to install in a variety of applications. Models are available in a variety of input voltages and switch types up to 75 A.
Also known as: 786685219547, D93250ACZ2
Specifications
Mounting: | Panel |
Type: | Solid State, Relay |
Poles: | 1 |
Amps: | 50 |
Volts AC Range: | 24 - 280 |
Volts DC Range: | 3 - 32 |
Mounting: | Panel |
Poles: | 1 |
Volts AC Range: | 24 - 280 |
Type: | Solid State, Relay |
Amps: | 50 |
Volts DC Range: | 3 - 32 |
Customer Reviews
No reviews for this product
(0)