1" Straight Corrosion Resistant Nylon Cord Grip, 1.000-1.125"

Item #: 834786

Cat #: ZS313CR

UPC: 783936989785

Sign In or Register to view pricing and more.
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 1.000 Inch - 1.125 Inch, Color: Pink.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 1.000 Inch - 1.125 Inch, Color: Pink.
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 1.000 Inch - 1.125 Inch, Color: Pink.
Also known as: 783936989785, ZS313CR, cable gland

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 1.000 - 1.125 in
Diameter: 1 in
Diameter Range: 1.000 - 1.125 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)