Instrumentation Box

Item #: 83472

Cat #: LWC252015

UPC: 783510611408

Documents & Guides
Instrumentation Box, Type 12, Hinged Cover, Size/Dims: 9.84x7.87x5.91, Material/Finish: Steel/LtGray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Instrumentation Box, Type 12, Hinged Cover, Size/Dims: 9.84x7.87x5.91, Material/Finish: Steel/LtGray.
Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510611408, LWC252015

Specifications

Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12, NEMA 3
Material: Steel
Height: 9.840 in
Width: 7.870 in
Depth: 5.910 in
Mounting: Surface
Material: Steel
Width: 7.870 in
IP/NEMA Rating: IP55, NEMA 12, NEMA 3
Height: 9.840 in
Depth: 5.910 in

Customer Reviews

No reviews for this product
(0)