Load Center, Main Lug, 125A, 120/240V, 1PH, 6/12, NEMA 3R

Item #: 83428

Cat #: BR612L125RP

UPC: 786676001359

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.56"
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676001359, BR612L125RP

Specifications

Circuits: 12
Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Circuits: 12
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
Amps: 125
Phase: 1
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)