Master Lock® 506 Grip Tight™ Clamp-On Circuit Breaker Lockout Set
Item #:
834260
Cat #:
506
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Master Lock® 506 Grip Tight™ Clamp-On Circuit Breaker Lockout Set, 120/277 VAC, Red, Steel, 9/32 in Max Dia Padlock Shackle, For Use With 491B (1TDB1) Tall and Wide Toggle, 493B (1TDB2) Standard Single and Double Toggle
Overview
Master Lock® 506 Grip Tight™ Clamp-On Circuit Breaker Lockout Set, 120/277 VAC, Red, Steel, 9/32 in Max Dia Padlock Shackle, For Use With 491B (1TDB1) Tall and Wide Toggle, 493B (1TDB2) Standard Single and Double Toggle
The Master Lock No. 506 grip Tight™ Circuit Breaker Lockout combo pack includes one 491B and one 493 grip Tight™ circuit breaker lock out. The innovative and patented grip-tight design effectively locks out circuit breakers with a simple operation and the durable construction with powder coated steel and reinforced polymer stands up to harsh environments. Devices are compact and accept all American Lock® and Master Lock® safety padlock shackles and most lock out hasps.
Also known as: 506
Specifications
Type: | Conduit Nipple |
Size: | 2 |
Type: | Conduit Nipple |
Size: | 2 |
Customer Reviews
No reviews for this product
(0)