STARTER

Item #: 834233

Cat #: CR306A024

UPC: 783166353158

Documents & Guides
General Electric Control Products. Nema Power Devices. Starter A0243158
Sign In or Register to view pricing and more.

No associated products found.

Overview

General Electric Control Products. Nema Power Devices. Starter A0243158
Also known as: 783166353158, CR306A024

Specifications

Phase: 3
Poles: 3
Volts AC Control: 24
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Amps: 9
Size: 00
Phase: 3
Volts AC Control: 24
Type: Motor Starter
Volts AC: 600
Size: 00
Poles: 3
Mounting: Surface
Family / Style: CR306
Amps: 9

Customer Reviews

No reviews for this product
(0)