This product may not be available in all locations.

Pump Panel, Enclosure Type 3R, NEMA Size 4
Item #: 834157
Cat #: CR341F014EAC1AA
UPC: 783166650660
Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, Enclosure Type 3R, NEMA Size 4, 3 Poles
Overview
Pump Panel, Enclosure Type 3R, NEMA Size 4, 3 Poles
Combination, full-voltage motor starter for single-speed induction motors for up to 400hp, 600V. Provide short circuit protection by fuse, circuit breaker or MCP.
Also known as: 783166650660, CR341F014EAC1AA
Specifications
Poles: | 3 |
Poles: | 3 |
Customer Reviews
No reviews for this product
(0)