
Sign In or Register to view pricing and more.
Documents & Guides
Econo Trough, Type 3r, Bulletin F40gt (galvanized Type 3r Wiring Trough), Size/dims: 8.00x8.00x60.00, Material/finish: Galvanized
Overview
Econo Trough, Type 3r, Bulletin F40gt (galvanized Type 3r Wiring Trough), Size/dims: 8.00x8.00x60.00, Material/finish: Galvanized
Also known as: 783510147785, F8860RTGV
Specifications
Length: | 60 in |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | NEMA 3R |
Length: | 60 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Width: | 8 in |
Height: | 8 in |
Customer Reviews
No reviews for this product
(0)