Motor, Condenser Fan, 1/4HP, 208-230VAC, 1100RPM, Frame 48Y

Item #: 834003

Cat #: 5KCP39KFL737BS

UPC:

Documents & Guides
Motor, Condenser Fan, 1/4 Horse Power, 208-230 Volt AC, 1100 RPM, Frame 48Y, Carrier #HC40GE233
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor, Condenser Fan, 1/4 Horse Power, 208-230 Volt AC, 1100 RPM, Frame 48Y, Carrier #HC40GE233
Fan and blower motors are 42 and 48-frame fractional horsepower indoor blower motors used in residential and light commercial HVAC systems. These indoor blower motors are suitable for residential split systems, package units, portable terminal air conditioners (PTAC), fan filter units (FFU), variable air volume (VAV), attic and unit ventilators, and air handlers.
Also known as: 5KCP39KFL737BS

Specifications

Volts AC: 230, 208
Mounting: Bracket
Phase: 1
Size: 48Y Frame
Horsepower: 0.250
RPM: 1100
Volts AC: 230, 208
Phase: 1
Horsepower: 0.250
Mounting: Bracket
Size: 48Y Frame
RPM: 1100

Customer Reviews

No reviews for this product
(0)