Motor, Condenser Fan, 1/4HP, 208-230VAC, 1100RPM, Frame 48Y

Item #: 833991

Cat #: 5KCP39KFU869S

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Motor, Condenser Fan, 1/4 Horse Power, 208-230 Volt AC, 1100 RPM, Frame 48Y, Carrier #HC40GE239

Overview

Motor, Condenser Fan, 1/4 Horse Power, 208-230 Volt AC, 1100 RPM, Frame 48Y, Carrier #HC40GE239
Condenser fan motors are 42, 48, and 56-frame outdoor fan motors used in residential and light commercial HVAC and refrigeration condenser fan applications. These permanent split capacitor (PSC), electronically commutated motor (ECM) or 3-phase motors are suitable for air conditioning (A/C), heat pump, or package unit applications.
Also known as: 5KCP39KFU869S

Specifications

Volts AC: 230, 208
Mounting: Bracket
Phase: 1
Size: 48Y Frame
Amps: 1.300
Horsepower: 0.250
RPM: 1100
Volts AC: 230, 208
Phase: 1
Amps: 1.300
RPM: 1100
Mounting: Bracket
Size: 48Y Frame
Horsepower: 0.250

Customer Reviews

No reviews for this product
(0)