RGB 5KCP39SGL560AS HC52AE464 -

Item #: 833990

Cat #: 5KCP39SGL560AS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
RGB 5KCP39SGL560AS HC52AE464 - CARRIER MOTOR

Overview

RGB 5KCP39SGL560AS HC52AE464 - CARRIER MOTOR
It’s easy to take the air in a home or building for granted; that is, until something goes terribly wrong with your HVACR system. We believe that a good HVACR system, along with proper operation and maintenance, are the foundations of high quality indoor air and long lasting HVACR systems. Our Century® permanent split capacitor (PSC) replacement motors replace hundreds of the most popular 42-frame and 48-frame condenser fan and indoor blower motors currently installed. They offer versatile mounting options and replace multiple styles of OEM motors.
Also known as: 5KCP39SGL560AS

Specifications

Horsepower: 1
Mounting: Bracket
Phase: 1
Volts AC: 460
Amps: 3.100
Size: 39
RPM: 1040
Horsepower: 1
Phase: 1
Amps: 3.100
RPM: 1040
Mounting: Bracket
Volts AC: 460
Size: 39

Customer Reviews

No reviews for this product
(0)