
Motor, Blower Drive, 1/10HP, 1PH, 120VAC, 1050RPM, Duel Shaft, 42 Frame
Item #: 833979
Cat #: 5KCP29HK8271S
UPC:
Documents & Guides
No Documents Available
Motor, Blower Drive, 1/10 Horse Power, 1-Phase, 120 Volt AC, 1050 RPM, Duel Shaft, 42 Frame
Sign In or Register to view pricing and more.
Overview
Motor, Blower Drive, 1/10 Horse Power, 1-Phase, 120 Volt AC, 1050 RPM, Duel Shaft, 42 Frame
Also known as: 5KCP29HK8271S
Specifications
Mounting: | Base |
Volts AC: | 120 |
Phase: | 1 |
Type: | Motor, Fan/Blower |
Horsepower: | 0.100 |
RPM: | 1050 |
Mounting: | Base |
Phase: | 1 |
Horsepower: | 0.100 |
Volts AC: | 120 |
Type: | Motor, Fan/Blower |
RPM: | 1050 |
Customer Reviews
No reviews for this product
(0)