Motor, Condenser Fan, 1/4HP, 460VAC, 1100RPM, 0.66A, Frame 48Y

Item #: 833956

Cat #: 5KCP39MFL736CS

UPC:

Documents & Guides
Motor, Condenser Fan, 1/4 Horse Power, 460 Volt AC, 1100 RPM, 0.66 Amp, Frame 48Y, Carrier #HC40GE463
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor, Condenser Fan, 1/4 Horse Power, 460 Volt AC, 1100 RPM, 0.66 Amp, Frame 48Y, Carrier #HC40GE463
It’s easy to take the air in a home or building for granted; that is, until something goes terribly wrong with your HVACR system. We believe that a good HVACR system, along with proper operation and maintenance, are the foundations of high quality indoor air and long lasting HVACR systems. Our Century® permanent split capacitor (PSC) replacement motors replace hundreds of the most popular 42-frame and 48-frame condenser fan and indoor blower motors currently installed. They offer versatile mounting options and replace multiple styles of OEM motors.
Also known as: 5KCP39MFL736CS

Specifications

Mounting: Bracket
Phase: 1
Size: 48Y Frame
Volts AC: 460
Horsepower: 0.250
RPM: 1100
Mounting: Bracket
Size: 48Y Frame
Horsepower: 0.250
Phase: 1
Volts AC: 460
RPM: 1100

Customer Reviews

No reviews for this product
(0)