Contactor, Vacuum, 400A, 7200 Primary Volts, 115VDC Coil, No Latch

Item #: 833939

Cat #: CR193D110L003020R

UPC: 783175240142

Documents & Guides
Contactor, Vacuum, 400 Amp, 7200 Primary Volts, 115 Volt DC Coil, No Latch, 3 Normally Open, 2 Normally Closed, Auxiliary Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Vacuum, 400 Amp, 7200 Primary Volts, 115 Volt DC Coil, No Latch, 3 Normally Open, 2 Normally Closed, Auxiliary Contacts
Also known as: 783175240142, CR193D110L003020R

Specifications

Phase: 3
Volts DC Control: 115
Type: Contactor, Vacuum
Amps: 400
Poles: 8
Mounting: Surface
Volts AC: 7.200kV
Family / Style: CR193
Phase: 3
Type: Contactor, Vacuum
Poles: 8
Volts AC: 7.200kV
Volts DC Control: 115
Amps: 400
Mounting: Surface
Family / Style: CR193

Customer Reviews

No reviews for this product
(0)