2
more
Fuse, 400 Amp Class J Dual-Element, Time-Delay, Indication, 600V
Item #: 83391
Cat #: LPJ-400SPI
UPC: 051712626453
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Overview
400 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626453, LPJ-400SPI
Specifications
Mounting: | Blade |
Amps: | 400 |
Speed: | Time Delay, Slow Blow |
Family / Style: | LPJ |
Class: | J |
Volts AC: | 600 |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Mounting: | Blade |
Speed: | Time Delay, Slow Blow |
Class: | J |
Volts DC: | 300 |
Interrupt Rating AC: | 300 kA |
Amps: | 400 |
Family / Style: | LPJ |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)