Mechanical Lug, Offest, Copper, 1-Barrel, 1-Hole Mount, 14 - 10 AWG

Item #: 83386

Cat #: KLU25

UPC: 781810351369

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: # 8, Rated for Copper Conductors Only, 14 AWG to 10 AWG, Slotted Set Screw

Overview

Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: # 8, Rated for Copper Conductors Only, 14 AWG to 10 AWG, Slotted Set Screw
Also known as: 781810351369, KLU25

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 14 - 10
Stud Size: #8
Material: Copper
Allowable Gauge Range: 14 - 10
Mounting: 1-Hole
Stud Size: #8

Customer Reviews

No reviews for this product
(0)