Compression Lug, 1-Hole, 2 AWG, 3/8" Stud, Copper

Item #: 833728

Cat #: YAV2CL58

UPC: 781810538968

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 2 AWG, 3/8 Inch Stud, Material: Copper

Overview

Compression Lug, 1-Hole, 2 AWG, 3/8 Inch Stud, Material: Copper
Also known as: 781810538968, YAV2CL58

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)