Compression Lug, 1-Hole, 2 AWG, 1/2" Stud, Copper

Item #: 833602

Cat #: YAV2CL56

UPC: 781810510902

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 2 AWG, 1/2 Inch Stud, Material: Copper

Overview

Compression Lug, 1-Hole, 2 AWG, 1/2 Inch Stud, Material: Copper
Also known as: 781810510902, YAV2CL56

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 2
Mounting: 1-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)