This product has been discontinued.
Fluorescent Lamp, U-Bent, T8, 22.6", 32W, 4100K
Item #: 833597
Cat #: FB32T8/841/6A00C
UPC: 768386258667
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, U-Bent, 32 Watt, T8, 4100K, Leg Spacing: 6 inch, Base: Medium Bipin, 84 CRI, Lumens: 2900, Length: 22.6 inch
Overview
Fluorescent Lamp, U-Bent, 32 Watt, T8, 4100K, Leg Spacing: 6 inch, Base: Medium Bipin, 84 CRI, Lumens: 2900, Length: 22.6 inch
Also known as: 768386258667, FB32T8/841/6A00C
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 84 |
Type: | Instant Start, Rapid Start |
Wattage: | 32 |
Lumens: | 2900 |
Shape: | T8-6U (U-Bend) |
Length: | 22.600 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Type: | Instant Start, Rapid Start |
Lumens: | 2900 |
Length: | 22.600 in |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 84 |
Wattage: | 32 |
Shape: | T8-6U (U-Bend) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)