Wall Bracket Fixture, 4', T8, 2-Lamp, 32W, 120-277V

Item #: 83355

Cat #: WC232MVOLTGEB10IS

UPC: 784231159231

Sign In or Register to view pricing and more.
Documents & Guides
Wall Bracket Fixture, 4 foot, T8, 2 Lamp, 32 Watt, 120-277 Volt, Diffuser type: Matte white opal acrylic, Ballast: Electronic ballast, = 10% THD, instant-start.

Overview

Wall Bracket Fixture, 4 foot, T8, 2 Lamp, 32 Watt, 120-277 Volt, Diffuser type: Matte white opal acrylic, Ballast: Electronic ballast, = 10% THD, instant-start.
Also known as: 784231159231, WC232MVOLTGEB10IS

Specifications

Type: 2-Lamp, Bracket
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp, Bracket
Volts AC: 120, 277
Color: White
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Material: Steel

Customer Reviews

No reviews for this product
(0)