Mp1-10G Pushbutton

Item #: 833465

Cat #: MP1-10G

UPC: 662019232270

Sign In or Register to view pricing and more.
Documents & Guides
Modular Pushbutton - Momentary - Flush - Non-Illuminated - Plastic - No Contact Block

Overview

Modular Pushbutton - Momentary - Flush - Non-Illuminated - Plastic - No Contact Block
Modular Pushbutton - Momentary - Flush - Non-Illuminated - Plastic - No Contact Block
Also known as: 662019232270, MP1-10G

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Green
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Flush, Non-Illuminated, Momentary
Family / Style: Modular
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)