ECLIPSE N4 1 DR. WALLMOUNT

Item #: 833424

Cat #: EN4SD483616GY

UPC: 623980447476

Sign In or Register to view pricing and more.
Documents & Guides
ECLIPSE N4 1 DR. WALLMOUNT

Overview

ECLIPSE N4 1 DR. WALLMOUNT
Also known as: 623980447476, EN4SD483616GY

Specifications

Depth: 16 in
Height: 48 in
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 4
Depth: 16 in
Width: 36 in
IP/NEMA Rating: NEMA 4
Height: 48 in
Material: Steel

Customer Reviews

No reviews for this product
(0)