Main Circuit Breaker, 200A,208Y/120/240VAC, 3PH

Item #: 83342

Cat #: 3BR4242B200

UPC: 786676441001

Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker, 10 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 45", W: 14.31", D: 3.88"

Overview

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker, 10 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 45", W: 14.31", D: 3.88"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676441001, 3BR4242B200

Specifications

Amps: 200
Phase: 3
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Circuits: 42
Volts AC: 240, 120/208Y
Family / Style: BR
Amps: 200
Mounting: Flush, Surface
Circuits: 42
Family / Style: BR
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 120/208Y

Customer Reviews

No reviews for this product
(0)