Fluorescent Lamp, Coated, T5, 28W, 2900L, 4100K, Mini Bi-Pin

Item #: 833357

Cat #: S20902

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, UltraGuard Teflon Coat, T5, 28 Watt, 2900 Lumen, 4100K, 85 CRI, Miniature Bi-Pin Base, 40 per Case, FP28/841/ECO

Overview

Fluorescent Lamp, UltraGuard Teflon Coat, T5, 28 Watt, 2900 Lumen, 4100K, 85 CRI, Miniature Bi-Pin Base, 40 per Case, FP28/841/ECO
Also known as: S20902

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2900
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 2900
Wattage: 28
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)