FSK Facing Tape, 3" x 50 Yards, Foil Backing

Item #: 833355

Cat #: 1525CW

UPC: 750351152537

Documents & Guides
Venture Tape™ FSK Facing Tape, 3" x 50 Yards, Foil Backing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Venture Tape™ FSK Facing Tape, 3" x 50 Yards, Foil Backing
3M™ Venture Tape™ FSK Facing Tape 1525CW matches FSK faced insulation board and duct. It is a foil/scrim/kraft (FSK) laminated taped coated with a pressure sensitive, cold weather solvent acrylic adhesive. This tape combines quick stick at normal temperatures with superior low temperature performance. It conforms well to fibrous ductboard and blankets.
Also known as: 750351152537, 1525CW

Specifications

Width: 3 in
Length: 50 yd
Color: Silver
Width: 3 in
Color: Silver
Length: 50 yd

Customer Reviews

No reviews for this product
(0)