Mechanical Lug, Offest, Copper, 1-Hole Mount, 2 - 4/0 AWG

Item #: 83331

Cat #: KLU225

UPC: 781810351413

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 5/16 Inch, Rated for Copper Conductors Only, 2 AWG to 4/0 AWG, Socket Set Screw

Overview

Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 5/16 Inch, Rated for Copper Conductors Only, 2 AWG to 4/0 AWG, Socket Set Screw
Also known as: 781810351413, KLU225

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2 - 4/0
Stud Size: 5/16 in
Material: Copper
Allowable Gauge Range: 2 - 4/0
Mounting: 1-Hole
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)