Load Center, 100A, 120/240V, 1P, 20/24, MB, NEMA 3R

Item #: 83326

Cat #: BR2024B100R

UPC: 786676444354

Sign In or Register to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"

Overview

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"
Also known as: 786676444354, BR2024B100R

Specifications

Poles: 2
Amps: 100
Spaces: 20
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Poles: 2
Spaces: 20
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)