Wireway, Flexible Fitting

Item #: 833246

Cat #: F88WFF

UPC: 783510158101

Documents & Guides
Wireway , Flexible Fitting Bulletin F20, Feed-through,Type 12, Size/dims:8.00x8.00, Material/finish: Rubber/steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway , Flexible Fitting Bulletin F20, Feed-through,Type 12, Size/dims:8.00x8.00, Material/finish: Rubber/steel
Feed-Through Flexible Fittings are used for isolating a wireway run from shock and vibration or compensating for misalignment. Used where an odd angle is required (but not to exceed 90 degrees). Permits movement of a machine or control station connected to a wireway run. Hypalon bellow with steel flanges. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510158101, F88WFF

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)