Heavy Duty Striplight, 4', 2-Lamp, T8, 32W, 120-277V

Item #: 83324

Cat #: AF232MVOLTGEB10IS

UPC: 784231176184

Documents & Guides
Heavy Duty Striplight, 4 foot, 2-Lamp, T8, 32 Watt, 120-277 Volt, Options: GEB10IS: T8 electronic ballast, <10% THD, instant start
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heavy Duty Striplight, 4 foot, 2-Lamp, T8, 32 Watt, 120-277 Volt, Options: GEB10IS: T8 electronic ballast, <10% THD, instant start
Also known as: 784231176184, AF232MVOLTGEB10IS

Specifications

Type: Linear
Color: White
Material: Steel
Light Technology: Fluorescent
Type: Linear
Material: Steel
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)