This product has been discontinued.
LED Troffer Retrofit Kit, 2x4, 36W, 4200L, 5000K, 120-277V
Item #: 833204
Cat #: EVOKIT2X4P42L36W85020-107GE
UPC: 781087140062
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 2 x 4, 4200 Lumen, 36 Watt, 5000K, 80CRI, 120-277 Volt, Philips Part # 506956
Overview
LED Troffer Retrofit Kit, 2 x 4, 4200 Lumen, 36 Watt, 5000K, 80CRI, 120-277 Volt, Philips Part # 506956
Also known as: 781087140062, EVOKIT2X4P42L36W85020-107GE
Specifications
Color Temperature: | 5000 (Bright White) |
Type: | Retrofit Kit |
Length: | 4 ft |
Wattage: | 36 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Light Technology: | LED |
Type: | Retrofit Kit |
Wattage: | 36 |
Customer Reviews
No reviews for this product
(0)