Load Center, Main Breaker, 150A, 120/240V, 1PH, 8/16, NEMA 3R

Item #: 83310

Cat #: BR816B150RF

UPC: 786676444552

Sign In or Register to view pricing and more.
Load Center, Main Breaker, With Through-Feed Lugs, 150 Amp, 8 Space, 16-pole, Aluminum Bus, NEMA 3R

Overview

Load Center, Main Breaker, With Through-Feed Lugs, 150 Amp, 8 Space, 16-pole, Aluminum Bus, NEMA 3R
Also known as: 786676444552, BR816B150RF

Specifications

Type: Main Breaker
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
Spaces: 8
IP/NEMA Rating: NEMA 3R
Type: Main Breaker
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Circuits: 16
Phase: 1
Amps: 150
Spaces: 8

Customer Reviews

No reviews for this product
(0)