Cam Connector, Female Plug, Contact & Insulator, 2-2/0 AWG, Green

Item #: 833097

Cat #: 16D31-UG

UPC: 078477715291

Sign In or Register to view pricing and more.
Documents & Guides
Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Green

Overview

Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Green
16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous Cable Range - 2 To 2/0-Green
Also known as: 078477715291, 16D31-UG

Specifications

Gender: Female
Color: Green
Type: Double Set Screw, Cam Connector
Amps: 300
Gauge: 2/0, 2
Volts AC: 600
Gender: Female
Type: Double Set Screw, Cam Connector
Gauge: 2/0, 2
Color: Green
Amps: 300
Volts AC: 600

Customer Reviews

No reviews for this product
(0)