Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 350 MCM

Item #: 83288

Cat #: YA31L

UPC: 781810505359

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
1-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 2-3/4 L in, Finish: Electro Tin-Plated, Wire Size: 350 kcmil, Die Color: Red
Also known as: 781810505359, YA31L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 350

Customer Reviews

No reviews for this product
(0)