Marker Tie, Wrap, 8.0L (203mm), Miniatur

Item #: 832830

Cat #: PLM2M-M0

UPC: 074983557820

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® marker tie, wrap, miniature cross section, 8.0 (203mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, weather resistant nylon 6.6, black.

Overview

Pan-Ty® marker tie, wrap, miniature cross section, 8.0 (203mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, weather resistant nylon 6.6, black.
Also known as: 074983557820, PLM2M-M0

Specifications

Color: Black
Length: 8 in
Material: Nylon
Color: Black
Material: Nylon
Length: 8 in

Customer Reviews

No reviews for this product
(0)