Load Center, 200A, 120/240V, 1P, 20/40, MB, NEMA 1

Item #: 83281

Cat #: BR2040B200

UPC: 786676445559

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29.13", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29.13", W: 14.31", D: 3.88"
Also known as: 786676445559, BR2040B200, Retroman, Main enclosure, Breaker panel, Breaker box

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Interrupt Rating AC: 10 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40
Mounting: Flush, Surface
Phase: 1
Family / Style: BR
Interrupt Rating AC: 10 kA

Customer Reviews

5 Overall
(1)
5/5
Da Gringo - Da City on 07/26/2014
Ultimate Panel
This panel has saved my life. without it I would be lost! I never knew who I was until I finally got the opportunity to install one of these bad boys. I could feel the power surge through my massive arms as I secured this panel to the wall. My intelligence instantly doubled, I became the man I always new I could be thanks to the once in a lifetime experience of installing one of these rascals. I'll never forget it. I can die happy now! Thank you platte electric and Cutler-Hammer for being there for me!