10 STR THHN/THWN-2 ORANGE PULLPRO 500X2=1000FT CN

Item #: 832765

Cat #: 106100907443

UPC: 739373956286

Sign In or Register to view pricing and more.
Documents & Guides
10 STR THHN/THWN-2 ORANGE PULLPRO 500X2=1000FT CN

Overview

10 STR THHN/THWN-2 ORANGE PULLPRO 500X2=1000FT CN
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373956286, 106100907443

Specifications

Gauge: 10
Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Color: Orange
Material: Copper
Conductors: 1
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)