Transformer, Dry Type, TP-1, 480 Delta - 208Y/120V, 3PH, 45 kVA

Item #: 832745

Cat #: V48M28B45CUEELS42

UPC: 786680033544

Sign In or Register to view pricing and more.
Documents & Guides
45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Copper Windings, 60 Hz Operation, Low Sound Design, 42dB

Overview

45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Copper Windings, 60 Hz Operation, Low Sound Design, 42dB
Also known as: 786680033544, V48M28B45CUEELS42

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)