DIN Rail, Angled Support Bracket, 1.89" H x 0.709" W x 2.835" D

Item #: 832663

Cat #: 02100148

UPC: 017332277192

Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, Angled Support Bracket, 1.89 Inch Height x 0.709 Inch Width x 2.835 Inch Depth

Overview

DIN Rail, Angled Support Bracket, 1.89 Inch Height x 0.709 Inch Width x 2.835 Inch Depth
Also known as: 017332277192, 02100148

Specifications

Width: 0.709 in
Depth: 2.835 in
Height: 1.890 in
Width: 0.709 in
Height: 1.890 in
Depth: 2.835 in

Customer Reviews

No reviews for this product
(0)